Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New Clay Wrap

New Clay Wrap Mini mini

4.93 (15)
Item.#
09461611
Mfr.#
Mini mini
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
-60 - 140
Width (cm)
15
Specification
Home use
Material
Polyvinylidene chloride
Length (m)
20
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
For serving lunch time.
5
From Japan
On 2018-03-19 15:21:50
I use it when bringing soup of up to 3 people from the hot water supply room to the next office. It seems that his predecessor carried the lid on its way at the beginning, burned after spilling on its way, and then carried on a lap with a lap even at a short distance. I also appreciate the slow speed of keeping wrapped soup stocks that are served before the break time as well. It is not a big lap cut, it is slightly expensive, but this size that is perfect for your bowl is easy to work. It is certainly expensive to think of Cospa. I tried several companies made by other companies, but after all this was the size of Kure Lap. I sometimes purchase it here because the price does not change too much with the supermarket.
This review is about item#38278642.
Curing
5
From Japan
On 2017-12-14 12:36:58
It is easier to cut than a lap of a certain company, so there is little involvement, so it is easy to use. Just a good size feeling
This review is about item#38278642.
With food preservation at home
5
From Japan
On 2017-09-03 14:54:57
Although I always use it, I did not see it easily at the shop so I purchased it this time. I can cut beautifully without putting strength on, and I think that the thickness of the rap is solid as well.
This review is about item#9461654.
Used to prevent drying
5
From Japan
On 2017-07-31 15:00:06
I like repeat purchase every time I like a moderate thickness and 50M capacity.
This review is about item#9461663.
Preservation of food
5
From Japan
On 2017-07-24 14:56:38
It is easy to manage because there is adhesiveness even after the lap is strongly once peeled from the container.
This review is about item#9461654.
Preservation of food placed in a bowl or dish
5
From Japan
On 2017-05-21 21:51:57
I want a little more stickiness. It is regrettable that it is difficult to seal tightly.
This review is about item#9461663.
To put on a dish
5
From Japan
On 2016-07-13 18:31:11
Quality is high, such as the degree of sticking to the thickness when the maker is solid. I think that it is a good product.
This review is about item#38278642.
Foodstuff
4
From Japan
On 2016-07-12 15:46:44
Claire is a standard item. Although it is not cheap separately ..., because there are various widths and lengths, it can be delivered.
This review is about item#09461663.
Used for household food
5
From Japan
On 2016-02-12 12:24:20
It is a good product both in width and quality.
This review is about item#09461636.
Used for dinner party of large number
5
From Japan
On 2015-12-25 19:17:11
There is nothing of this size in the neighborhood home center, so I am already entering. Congratulations on President of MonotaRO decided to take over as president of LIXIL.
This review is about item#09461672.