Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kowa Clean Line 3D Mask
  • Kowa Clean Line 3D Mask
  • Kowa Clean Line 3D Mask
  • Kowa Clean Line 3D Mask

Kowa Clean Line 3D Mask Small size

by Kowa
4.67 (3)
Item.#
09461697
Mfr.#
Small size
Package Qty.
1Pack(5Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not wash Disposable type
Precautions for Use
No effect against harmful dust and toxic fumes. Discontinue use if symptoms such as itching appears. Since it cannot be used again through washing, please use it completely.
Specification
4-Layer's structure, uses silver antibacterial filter
Dimension (mm)
90x145
Purpose
For cold, pollen and virus protection.
Material
Non-woven polyester fabric, polypropylene non-woven fabric Nose fitter/polyethylene Ear String / nylon, polyurethane
Color
Baby Pink
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cold prevention
5
From Japan
On 2013-02-07 18:54:17
It is the best that I have used a lot. There is no water droplet pool.
This review is about item#09461681.
Cold prevention
5
From Japan
On 2009-12-05 23:39:01
Nose fitting well with the nose fitter. You can also use the cheeks without opening the gap relatively. There is also moderate space at the mouth, and it is comfortable that water drops do not accumulate in the mask. Ear straps are soft and do not hurt. Even with any mask, to obtain a good fit, a subtle adjustment is required according to the face type.
This review is about item#09461681.
To prevent inflammation!
4
From Japan
On 2009-08-20 11:40:34
It is saved because there is no good mask inside.
This review is about item#09461697.