Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral tap metric thread screws

Spiral tap metric thread screws +SP P1 M 2.5 X 0.45

4.56 (36)
Item.#
09461794
Mfr.#
+SP P1 M 2.5 X 0.45
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
2.5
Dimension l1 (mm)
16
Spiral Groove Angle (Degree)
45
Overall Length L (mm)
46
Number of Flutes
2
Screw Diameter
M2.5
Grade
P1
Pitch (mm)
0.45
Material
High-Vanadium Heiss (High speed steel) HSSE
Shank Diameter d (phi mm)
3
TRUSCO Part Number
397-5312
Dimensions lk (mm)
5
Work Material
Medium carbon steel
Screw Length l (mm)
8
Dimensions k (mm)
2.5
Neck Length l1 (mm)
14
Shape
Below M7 has potruding centers.
Purpose
Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes.
Customer Reviews
5 star 25
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.56
36 Customer Reviews
The reviews are automatic translation.
Used for MC processing
5
From Japan
On 2018-05-13 15:42:41
I am always purchasing, compared with other companies' products, the cost is cheap and satisfying product.
This review is about item#68049423.
Tap on SS400 plate
5
From Japan
On 2018-04-25 14:42:24
I cut a deep screw on the cut face of a 12 mm thick plate, but it was a good sharpness.
This review is about item#1446541.
For carrying out on site
5
From Japan
On 2018-02-26 16:50:46
Although it is used for processing in the field, although it is sometimes referred to as a new article, it can be applied with confidence in the outstanding sharpness, since it is ambiguous to determine the timing when the sharpness is getting worse, if you have a lot of frequency it will get nervous
This review is about item#63849494.
Machine repair
4
From Japan
On 2018-02-21 17:19:18
I feel a short lifespan. It might be a problem with usage.
This review is about item#1446767.
For radio control parts production
5
From Japan
On 2018-01-22 18:10:06
Although it was a tap of a size which is not used much, it was saved here because even a small number could be obtained here. Since it is a product of Yamawa, there is no problem in use and it is good.
This review is about item#8165787.
Screws are coming to the copper pipe
5
From Japan
On 2017-10-06 18:33:28
A general tap caught and breaks, but a new spiral tap There is a problem
This review is about item#8165787.
Thick cutting of thick steel plate · FB
5
From Japan
On 2017-08-24 15:31:58
Sharpness It is hard to break and is a stable manufacturer. I tried it variously, but I will come back to this manufacturer as well. Price is also good at easy price to buy.
This review is about item#1446541.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.