Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap metric thread screws

Spiral tap metric thread screws +SP P1 M 2.6 X 0.45

4.48 (29)
Item.#
09461803
Mfr.#
+SP P1 M 2.6 X 0.45
Package Qty.
1PC
Ship pack of
1
11.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
2
Screw Diameter
M2.6
Neck Length l1 (mm)
14
Dimensions lk (mm)
5
Pitch (mm)
0.45
Number of Chamfered Threads
2.5
Overall Length L (mm)
46
Work Material
Medium carbon steel
Shape
Below M7 has potruding centers.
Dimensions k (mm)
2.5
Spiral Groove Angle (Degree)
45
Grade
P1
Shank Diameter d (phi mm)
3
Dimension h (mm)
16
TRUSCO Part Number
397-5321
Purpose
Typically used for blind holes.
Screw Length l (mm)
8
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 19
4 star 5
3 star 5
2 star 0
1 star 0
Review Rating: 4.48
29 Customer Reviews
The reviews are automatic translation.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.
Tap processing of metal products
5
From Japan
On 2016-11-09 20:36:33
I used a variety of other manufacturers etc., but the tap is the best made by YAMAWA.
This review is about item#1445227.
Correction of car female screw
5
From Japan
On 2016-09-29 16:14:15
The baked bolt was quickly entered, the sharpness is good.
This review is about item#68554071.
It is everyday use.
5
From Japan
On 2016-08-15 09:55:15
Yamawa's tap is a good product with both cutting and durability.
This review is about item#1447056.
Screw hole repair
3
From Japan
On 2016-07-26 17:24:25
Very easy to use. GOOD
This review is about item#68554071.
Tap and screw hole cleaning etc.
5
From Japan
On 2016-07-16 11:19:28
Sharpness, hardness etc. It is a nice feeling. When buying other sizes I would like to select this manufacturer again.
This review is about item#75087984.
Metal Processing
3
From Japan
On 2016-05-31 14:43:55
Especially not possible nor impossible
This review is about item#01447117.
Tap work
5
From Japan
On 2016-04-20 20:23:48
It gets better
This review is about item#40924843.