Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New spiral tap   for meter left-hand threads

New spiral tap for meter left-hand threads N-SP(LH) P2 M6x1

5.00 (6)
Item.#
09461846
Mfr.#
N-SP(LH) P2 M6x1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spiral Groove Angle (Degree)
40
Number of Flutes
3
Pitch
1
Overall Length (mm)
62
Dimension h (mm)
28
Screw Length (mm)
19
Application
For blind holes (screws for the left)
Shape
Anything below M6 will become a portruding center
Number of Chamfered Threads
2.5
Grade
P2
Dimensions lk (mm)
7
Dimensions k (mm)
4.5
Work Material
Medium carbon steel
Shank Diameter (phi mm)
6
Screw Diameter
M6
Material
High speed tool steel (with Co content of 4.5% or more, more than 2.6% of V)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Propeller shaft thread cutting
5
From Japan
On 2018-02-20 14:49:58
It was sharp and very good. I think the price is also appropriate.
This review is about item#09461846.
Production of tie rod
5
From Japan
On 2018-02-09 09:24:12
After ordering, since it arrived the next day, I could work immediately, and I was able to easily set up the left screw tap.
This review is about item#9461855.
Parts production
5
From Japan
On 2018-01-23 15:16:43
It was something I had used, so I could use it with confidence.
This review is about item#9461855.
Motorcycle Parts Production
5
From Japan
On 2016-02-01 22:05:04
I stood tapped on stainless steel, but it cuts well. The price is reasonable and the delivery time arrives soon and it will be very difficult to understand. I am thankful that you can get a left-handed tap at once.
This review is about item#09461846.
Female thread machining
5
From Japan
On 2014-04-13 11:00:54
The sharpness was good.
This review is about item#60858131.
Thread cutting
5
From Japan
On 2012-11-13 22:59:30
I am glad that the reverse tap will soon arrive. The price was also cheap ... I could tap it neatly. It will last long because its frequency of use is low.
This review is about item#09461864.