Buy more than* S$200* and get FREE SHIPPING

  • New spiral tap   for meter left-hand threads

New spiral tap for meter left-hand threads SP P2 LH M8 X 1.25

5.00 (3)
Item.#
09461855
Mfr.#
SP P2 LH M8 X 1.25
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spiral Groove Angle (Degree)
40
Number of Flutes
3
Application
For blind holes (screws for the left)
Grade
P2
Pitch
1.25
Overall Length (mm)
70
Dimensions l2 (mm)
31
Screw Type
M
Shape
M6 following will be protruding center.
Number of Chamfered Threads
2.5
Shank Diameter (phi mm)
6.2
Screw Diameter
M8
Manufacture'w product code
SPQ8.0N--L
Dimensions lk (mm)
8
Dimensions k (mm)
5
Work Material
Medium-carbon steel
Screw Length (mm)
22
Material
High-speed tool steel (4.5% or more of Co-containing or 2.6% or more of V containing)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts Production
5
From Japan
On 2016-02-01 22:05:04
I stood tapped on stainless steel, but it cuts well. The price is reasonable and the delivery time arrives soon and it will be very difficult to understand. I am thankful that you can get a left-handed tap at once.
This review is about item#09461846.
Female thread machining
5
From Japan
On 2014-04-13 11:00:54
The sharpness was good.
This review is about item#60858131.
Thread cutting
5
From Japan
On 2012-11-13 22:59:30
I am glad that the reverse tap will soon arrive. The price was also cheap ... I could tap it neatly. It will last long because its frequency of use is low.
This review is about item#09461864.