Buy more than* S$200* and get FREE SHIPPING

  • New spiral tap   for meter left-hand threads

New spiral tap for meter left-hand threads SP P2 LH M10 X 1.5

5.00 (3)
Item.#
09461864
Mfr.#
SP P2 LH M10 X 1.5
Package Qty.
1PC
Ship pack of
1
23.45 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Spiral Groove Angle (Degree)
40
Number of Flutes
3
Dimensions lk (mm)
8
Dimensions k (mm)
5.5
Work Material
Medium-carbon steel
Shank Diameter (phi mm)
7
Shape
M6 following is the projected center.
Number of Chamfered Threads
2.5
Pitch
1.5
Overall Length (mm)
75
Dimensions l2 (mm)
32
Screw Length (mm)
24
Application
For blind holes (screws for the left)
Material
(V content of 2.6% or more or the Co content of 4.5% or more) high-speed tool steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts Production
5
From Japan
On 2016-02-01 22:05:04
I stood tapped on stainless steel, but it cuts well. The price is reasonable and the delivery time arrives soon and it will be very difficult to understand. I am thankful that you can get a left-handed tap at once.
This review is about item#09461846.
Female thread machining
5
From Japan
On 2014-04-13 11:00:54
The sharpness was good.
This review is about item#60858131.
Thread cutting
5
From Japan
On 2012-11-13 22:59:30
I am glad that the reverse tap will soon arrive. The price was also cheap ... I could tap it neatly. It will last long because its frequency of use is low.
This review is about item#09461864.