Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP P1 M3x0.5

Item.#
09462031
Mfr.#
S-SP P1 M3x0.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Screw Length l (mm)
5
TRUSCO Part Number
116-7561
Dimension h (mm)
18
Work Material
Carbon steel, alloy steel
Screw Diameter
M3
Pitch
0.5
Shape
Anything below M6 will become a portruding center
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
Dimensions k (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Number of Flutes
3
Grade
P1
Dimensions lk (mm)
6
Material
High speed tool steel (with Co content of 4.5% or more, more than 2.6% of V)