Buy more than* S$200* and get FREE SHIPPING

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP P2 M6x1

Item.#
09462065
Mfr.#
S-SP P2 M6x1
Package Qty.
1PC
Ship pack of
1
10.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Overall Length L (mm)
62
Number of Flutes
3
Grade
P2
Dimensions lk (mm)
7
Dimensions k (mm)
4.5
Shank Diameter d (phi mm)
6
Shape
Anything below M6 will become a portruding center
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
Work Material
Carbon steel, alloy steel
Screw Diameter
M6
Pitch
1
Screw Length l (mm)
11
TRUSCO Part Number
116-7731
Dimension h (mm)
28
Material
High speed tool steel (with Co content of 4.5% or more, more than 2.6% of V)