Buy more than* S$200* and get FREE SHIPPING

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP P2 M8x1.25

Item.#
09462074
Mfr.#
S-SP P2 M8x1.25
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Dimensions lk (mm)
8
Dimensions k (mm)
5
Shank Diameter d (phi mm)
6.2
Work Material
Carbon steel, alloy steel
Screw Diameter
M8
Dimensions l2 (mm)
31
Shape
Anything below M6 will become a portruding center
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
Screw Length l (mm)
12
TRUSCO Part Number
116-7839
Overall Length L (mm)
70
Number of Flutes
3
Grade
P2
Pitch
1.25
Material
High speed tool steel (with Co content of 4.5% or more, more than 2.6% of V)