Buy more than* S$200* and get FREE SHIPPING

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP P2 M10x1.5

Item.#
09462083
Mfr.#
S-SP P2 M10x1.5
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Dimensions lk (mm)
8
Dimensions k (mm)
5.5
Shank Diameter d (phi mm)
7
Work Material
Medium-carbon steel, alloy steel
Screw Diameter
M10
Grade
P2
Pitch
1.5
Material
(V content of 2.6% or more or the Co content of 4.5% or more) high-speed tool steel
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
Screw Length l (mm)
13
TRUSCO Part Number
116-7944
Overall Length L (mm)
75
Number of Flutes
3
2014 TRUSCO Published Page
1-0272
Dimensions l2 (mm)
32
Shape
M6 following is the projected center.