Buy more than* S$200* and get FREE SHIPPING

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP P2 M12x1.75

Item.#
09462101
Mfr.#
S-SP P2 M12x1.75
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Work Material
Medium carbon steel, alloy steel
Screw Diameter
M12
Grade
P2
Pitch
1.75
Dimensions k (mm)
6.5
Shank Diameter d (phi mm)
8.5
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
Number of Flutes
3
2014 TRUSCO Published Page
1-0272
Dimensions l2 (mm)
32
Dimensions lk (mm)
9
TRUSCO Part Number
116-8088
Material
(V containing 2.6% or more or Co content of 4.5% or more) high-speed tool steel