Buy more than* S$200* and get FREE SHIPPING

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP P2 M16x2

Item.#
09462144
Mfr.#
S-SP P2 M16x2
Package Qty.
1PC
Ship pack of
1
50.83 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Work Material
Medium carbon steel, alloy steel
Screw Diameter
M16
Grade
P2
Pitch
2
Dimensions k (mm)
10
Shank Diameter d (phi mm)
12.5
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
Number of Flutes
3
2014 TRUSCO Published Page
1-0272
Dimensions l2 (mm)
37
Dimensions lk (mm)
13
TRUSCO Part Number
116-2217
Material
(V containing 2.6% or more or Co content of 4.5% or more) high-speed tool steel