Buy more than* S$200* and get FREE SHIPPING

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP M18 X2.5 P3

Item.#
09462162
Mfr.#
S-SP M18 X2.5 P3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Pitch
2.5
Screw Length l (mm)
20
TRUSCO Part Number
116-2250
Work Material
Medium carbon steel, alloy steel
Screw Diameter
M18
Grade
P3
Material
(V containing 2.6% or more or Co content of 4.5% or more) high-speed tool steel
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
Dimensions lk (mm)
14
Dimensions k (mm)
11
Shank Diameter d (phi mm)
14
Number of Flutes
4
2014 TRUSCO Published Page
1-0272
Dimensions l2 (mm)
38