Buy more than* S$200* and get FREE SHIPPING

  • Short spiral tap for deep hole
  • Short spiral tap for deep hole
  • Short spiral tap for deep hole

Short spiral tap for deep hole S-SP P3 M20x2.5

Item.#
09462171
Mfr.#
S-SP P3 M20x2.5
Package Qty.
1PC
Ship pack of
1
76.31 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
For blind holes
Surface Processing
Oxidation treatment
Screw Diameter
M20
Grade
P3
Pitch
2.5
Screw Length l (mm)
20
TRUSCO Part Number
116-2292
Work Material
Medium carbon steel, alloy steel
Material
(V containing 2.6% or more or Co content of 4.5% or more) high-speed tool steel
Spiral Groove Angle (Degree)
45
Number of Chamfered Threads
2.5
2014 TRUSCO Published Page
1-0272
Dimensions l2 (mm)
41
Dimensions lk (mm)
15
Dimensions k (mm)
12
Shank Diameter d (phi mm)
15
Number of Flutes
4