Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap metric thread screws

Spiral tap metric thread screws SP P1 M4 X 0.5

4.52 (33)
Item.#
09463745
Mfr.#
SP P1 M4 X 0.5
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
2.5
Spiral Groove Angle (Degree)
40
Dimensions lk (mm)
7
Dimension h (mm)
20
Number of Flutes
3
Screw Diameter
M4
Grade
P1
Pitch (mm)
0.5
Purpose
Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes.
Material
High vanadium high-speed steel (high-speed steel) HSSE
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
52
Work Material
Medium-carbon steel
Screw Length l (mm)
13
Dimensions k (mm)
4
Neck Length l1 (mm)
20
Shank Diameter d (phi mm)
5
Shape
Below M7 has potruding centers.
Customer Reviews
5 star 22
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.52
33 Customer Reviews
The reviews are automatic translation.
Machine repair
4
From Japan
On 2018-02-21 17:19:18
I feel a short lifespan. It might be a problem with usage.
This review is about item#1446767.
For radio control parts production
5
From Japan
On 2018-01-22 18:10:06
Although it was a tap of a size which is not used much, it was saved here because even a small number could be obtained here. Since it is a product of Yamawa, there is no problem in use and it is good.
This review is about item#8165787.
Screws are coming to the copper pipe
5
From Japan
On 2017-10-06 18:33:28
A general tap caught and breaks, but a new spiral tap There is a problem
This review is about item#8165787.
Thick cutting of thick steel plate · FB
5
From Japan
On 2017-08-24 15:31:58
Sharpness It is hard to break and is a stable manufacturer. I tried it variously, but I will come back to this manufacturer as well. Price is also good at easy price to buy.
This review is about item#1446541.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.
Tap processing of metal products
5
From Japan
On 2016-11-09 20:36:33
I used a variety of other manufacturers etc., but the tap is the best made by YAMAWA.
This review is about item#1445227.
Correction of car female screw
5
From Japan
On 2016-09-29 16:14:15
The baked bolt was quickly entered, the sharpness is good.
This review is about item#68554071.
It is everyday use.
5
From Japan
On 2016-08-15 09:55:15
Yamawa's tap is a good product with both cutting and durability.
This review is about item#1447056.