Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap metric thread screws

Spiral tap metric thread screws SP P1 M5 X 0.5

4.50 (30)
Item.#
09463754
Mfr.#
SP P1 M5 X 0.5
Package Qty.
1PC
Ship pack of
1
12.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
2.5
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
55
Work Material
Medium carbon steel
Screw Length l (mm)
13
Dimensions k (mm)
4.5
Neck Length l1 (mm)
25
Shank Diameter d (phi mm)
5.5
Shape
Below M7 has potruding centers.
TRUSCO Part Number
116-7642
Spiral Groove Angle (Degree)
40
Dimensions lk (mm)
7
Dimension h (mm)
25
Number of Flutes
3
Screw Diameter
M5
Grade
P1
Pitch (mm)
0.5
Purpose
Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes.
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 20
4 star 5
3 star 5
2 star 0
1 star 0
Review Rating: 4.50
30 Customer Reviews
The reviews are automatic translation.
Thick cutting of thick steel plate · FB
5
From Japan
On 2017-08-24 15:31:58
Sharpness It is hard to break and is a stable manufacturer. I tried it variously, but I will come back to this manufacturer as well. Price is also good at easy price to buy.
This review is about item#1446541.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.
Tap processing of metal products
5
From Japan
On 2016-11-09 20:36:33
I used a variety of other manufacturers etc., but the tap is the best made by YAMAWA.
This review is about item#1445227.
Correction of car female screw
5
From Japan
On 2016-09-29 16:14:15
The baked bolt was quickly entered, the sharpness is good.
This review is about item#68554071.
It is everyday use.
5
From Japan
On 2016-08-15 09:55:15
Yamawa's tap is a good product with both cutting and durability.
This review is about item#1447056.
Screw hole repair
3
From Japan
On 2016-07-26 17:24:25
Very easy to use. GOOD
This review is about item#68554071.
Tap and screw hole cleaning etc.
5
From Japan
On 2016-07-16 11:19:28
Sharpness, hardness etc. It is a nice feeling. When buying other sizes I would like to select this manufacturer again.
This review is about item#75087984.
Metal Processing
3
From Japan
On 2016-05-31 14:43:55
Especially not possible nor impossible
This review is about item#01447117.