Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap metric thread screws

Spiral tap metric thread screws SP P2 M12x1.25

4.52 (31)
Item.#
09463885
Mfr.#
SP P2 M12x1.25
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
2.5
Screw Length l (mm)
29
Dimensions k (mm)
6.5
Pitch (mm)
1.25
TRUSCO Part Number
116-7961
Spiral Groove Angle (Degree)
40
Dimensions lk (mm)
9
Dimensions l2 (mm)
32
Purpose
Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes.
Material
High-Vanadium Heiss (High speed steel) HSSE
Number of Flutes
3
Screw Diameter
M12
Grade
P2
Shank Diameter d (phi mm)
8.5
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
82
Work Material
Medium carbon steel
Shape
Below M7 has potruding centers.