Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap metric thread screws

Spiral tap metric thread screws N-SP P2 M12x1.5

4.52 (31)
Item.#
09463894
Mfr.#
N-SP P2 M12x1.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
2.5
Screw Diameter
M12
Grade
P2
Shank Diameter d (phi mm)
8.5
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
82
Work Material
Medium carbon steel
Shape
Below M7 has potruding centers.
Purpose
Typically used for blind holes.
Screw Length l (mm)
29
Dimensions k (mm)
6.5
Pitch (mm)
1.5
TRUSCO Part Number
116-8037
Spiral Groove Angle (Degree)
40
Dimensions lk (mm)
9
Dimensions l2 (mm)
32
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 21
4 star 5
3 star 5
2 star 0
1 star 0
Review Rating: 4.52
31 Customer Reviews
The reviews are automatic translation.
Screws are coming to the copper pipe
5
From Japan
On 2017-10-06 18:33:28
A general tap caught and breaks, but a new spiral tap There is a problem
This review is about item#8165787.
Thick cutting of thick steel plate · FB
5
From Japan
On 2017-08-24 15:31:58
Sharpness It is hard to break and is a stable manufacturer. I tried it variously, but I will come back to this manufacturer as well. Price is also good at easy price to buy.
This review is about item#1446541.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.
Tap processing of metal products
5
From Japan
On 2016-11-09 20:36:33
I used a variety of other manufacturers etc., but the tap is the best made by YAMAWA.
This review is about item#1445227.
Correction of car female screw
5
From Japan
On 2016-09-29 16:14:15
The baked bolt was quickly entered, the sharpness is good.
This review is about item#68554071.
It is everyday use.
5
From Japan
On 2016-08-15 09:55:15
Yamawa's tap is a good product with both cutting and durability.
This review is about item#1447056.
Screw hole repair
3
From Japan
On 2016-07-26 17:24:25
Very easy to use. GOOD
This review is about item#68554071.
Tap and screw hole cleaning etc.
5
From Japan
On 2016-07-16 11:19:28
Sharpness, hardness etc. It is a nice feeling. When buying other sizes I would like to select this manufacturer again.
This review is about item#75087984.