Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral tap metric thread screws

Spiral tap metric thread screws N-SP P2 M14x1.5

4.56 (36)
Item.#
09463921
Mfr.#
N-SP P2 M14x1.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
2.5
Tap Grade
Class P
Tap Type
Spiral tap (40degree right)
Overall Length L (mm)
88
Work Material
Medium carbon steel
Screw Length l (mm)
30
Dimensions k (mm)
8
Pitch (mm)
1.5
Material
High-Vanadium Heiss (High speed steel) HSSE
Shape
Below M7 has potruding centers.
TRUSCO Part Number
116-1814
Spiral Groove Angle (Degree)
40
Dimensions lk (mm)
11
Dimensions l2 (mm)
34
Number of Flutes
3
Screw Diameter
M14
Grade
P2
Shank Diameter d (phi mm)
10.5
Purpose
Typically used for blind holes., Typically used for blind holes., Typically used for blind holes., Typically used for blind holes.
Customer Reviews
5 star 25
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.56
36 Customer Reviews
The reviews are automatic translation.
Used for MC processing
5
From Japan
On 2018-05-13 15:42:41
I am always purchasing, compared with other companies' products, the cost is cheap and satisfying product.
This review is about item#68049423.
Tap on SS400 plate
5
From Japan
On 2018-04-25 14:42:24
I cut a deep screw on the cut face of a 12 mm thick plate, but it was a good sharpness.
This review is about item#1446541.
For carrying out on site
5
From Japan
On 2018-02-26 16:50:46
Although it is used for processing in the field, although it is sometimes referred to as a new article, it can be applied with confidence in the outstanding sharpness, since it is ambiguous to determine the timing when the sharpness is getting worse, if you have a lot of frequency it will get nervous
This review is about item#63849494.
Machine repair
4
From Japan
On 2018-02-21 17:19:18
I feel a short lifespan. It might be a problem with usage.
This review is about item#1446767.
For radio control parts production
5
From Japan
On 2018-01-22 18:10:06
Although it was a tap of a size which is not used much, it was saved here because even a small number could be obtained here. Since it is a product of Yamawa, there is no problem in use and it is good.
This review is about item#8165787.
Screws are coming to the copper pipe
5
From Japan
On 2017-10-06 18:33:28
A general tap caught and breaks, but a new spiral tap There is a problem
This review is about item#8165787.
Thick cutting of thick steel plate · FB
5
From Japan
On 2017-08-24 15:31:58
Sharpness It is hard to break and is a stable manufacturer. I tried it variously, but I will come back to this manufacturer as well. Price is also good at easy price to buy.
This review is about item#1446541.
For jewelry making.
4
From Japan
On 2017-06-21 15:03:40
The trim feeling was pretty good. How much longer do you have? Is it? is not it.
This review is about item#8165726.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock Mounting Processing
4
From Japan
On 2017-02-01 09:11:37
Since Yamaha's reputation is good, I tried to purchase it. Previously, I used cheap monotaro but I feel better here. I have never been inexpensive, but I would like to purchase again.
This review is about item#1447056.