Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • New spiral tap  for unified screw threads
  • New spiral tap  for unified screw threads
  • New spiral tap  for unified screw threads

New spiral tap for unified screw threads N-SP P2 6-32

5.00 (3)
Item.#
09464165
Mfr.#
N-SP P2 6-32
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spiral Groove Angle (Degree)
40
Nominal Designation
No. 6-32UNC
Number of Flutes
3
Dimensions L (mm)
48
Dimensions l2 (mm)
-
Neck Length l1 (mm)
20
Purpose
For blind holes, For blind holes, For blind holes, For blind holes, For blind holes, For blind holes, For blind holes, For blind holes
Material
High speed tool steel (with Co content of 4.5% or more, more than 2.6% of V)
Number of Chamfered Threads
2.5
Dimension d (mm)
4
Grade
P2
Dimensions lk (mm)
6
Dimensions k (mm)
3.2
Dimension l (mm)
13
Shape
Becomes a pushing-out center at 1/4 or less.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Correction of bolt breaking
5
From Japan
On 2017-11-10 20:54:32
A few company tap products were used but there is still strength and there is a sense of security. Tap design is also smart and cool. it's recommended
This review is about item#9464192.
Screw hole playback
5
From Japan
On 2015-08-15 10:22:22
Normal sharpness is good
This review is about item#09464244.
The part of the lid of the house was damaged but the part on the bolt side was taken for welding to the lid
5
From Japan
On 2013-11-08 13:29:35
Thank you for shipping quickly. Even if this type of tap is not sold normally and it is sold it was a set. Since the feeling of use is a spiral shape, it was not different from the usual M spiral tap. Just because the tip part of the paper is few, the initial incorporation was a bit difficult.
This review is about item#09464201.