Buy more than* S$200* and get FREE SHIPPING

  • New spiral tap  for unified screw threads
  • New spiral tap  for unified screw threads
  • New spiral tap  for unified screw threads

New spiral tap for unified screw threads SP P2 3/8 - 24UNF

5.00 (3)
Item.#
09464253
Mfr.#
SP P2 3/8 - 24UNF
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spiral Groove Angle (Degree)
40
Dimensions k (mm)
5.5
Manufacture'w product code
SPQU06M
TRUSCO Part Number
134-0549
Dimension d (mm)
7
Screw Type
UNF
Dimensions L (mm)
75
Dimensions l2 (mm)
30
Material
High-speed tool steel
Number of Chamfered Threads
2.5
Neck Length l1 (mm)
-
Dimension l (mm)
24
Nominal Designation
3/8 -24UNF
Number of Flutes
3
Grade
P2
Dimensions lk (mm)
8
Shape
1/4 or less will be protruding center.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Correction of bolt breaking
5
From Japan
On 2017-11-10 20:54:32
A few company tap products were used but there is still strength and there is a sense of security. Tap design is also smart and cool. it's recommended
This review is about item#9464192.
Screw hole playback
5
From Japan
On 2015-08-15 10:22:22
Normal sharpness is good
This review is about item#09464244.
The part of the lid of the house was damaged but the part on the bolt side was taken for welding to the lid
5
From Japan
On 2013-11-08 13:29:35
Thank you for shipping quickly. Even if this type of tap is not sold normally and it is sold it was a set. Since the feeling of use is a spiral shape, it was not different from the usual M spiral tap. Just because the tip part of the paper is few, the initial incorporation was a bit difficult.
This review is about item#09464201.