Buy more than* S$200* and get FREE SHIPPING

  • New spiral tap for wit screw
  • New spiral tap for wit screw
  • New spiral tap for wit screw

New spiral tap for wit screw N-SP P2 3/16W24

Item.#
09464393
Mfr.#
N-SP P2 3/16W24
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Spiral Groove Angle (Degree)
40
Dimensions k (mm)
4.5
Neck Length l1 (mm)
25
Nominal Designation
3/16 W24
Number of Flutes
3
Dimensions L (mm)
60
Dimensions l2 (mm)
-
Material
High speed tool steel (with Co content of 4.5% or more, more than 2.6% of V)
Number of Chamfered Threads
2.5
Application
For blind holes
Dimension l (mm)
16
Dimension d (mm)
5.5
Grade
P2
Dimensions lk (mm)
7
TRUSCO Part Number
133-6932
Shape
Becomes a pushing-out center at 1/4 or less.