Buy more than* S$200* and get FREE SHIPPING

  • New spiral tap for wit screw
  • New spiral tap for wit screw
  • New spiral tap for wit screw

New spiral tap for wit screw SP P3 7/8 W 9

Item.#
09464463
Mfr.#
SP P3 7/8 W 9
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Spiral Groove Angle (Degree)
40
Dimension d (mm)
17
Grade
P3
Dimensions lk (mm)
16
TRUSCO Part Number
133-7220
Application
For blind holes
Nominal Designation
7/8 W9
Number of Chamfered Threads
2.5
Number of Flutes
4
Dimensions L (mm)
115
Dimensions l2 (mm)
45
Dimensions k (mm)
13
Dimension l (mm)
38
Material
(V containing 2.6% or more or Co content of 4.5% or more) high-speed tool steel