Buy more than* S$200* and get FREE SHIPPING

  • Flap with shaft for impact

Flap with shaft for impact HUFN503

5.00 (3)
Item.#
09464856
Mfr.#
HUFN503
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
18000
Diameter (phi mm)
50
Shaft Diameter (phi mm)
6.35
Purpose
Deburring, Removing Rusting, Sanding prior to painting, General metal , Polishing of wood.
Abrasive Material
A
Width (mm)
25
Grain Size
#40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2018-01-04 21:41:04
I am sorry for not having this size at home center.
This review is about item#9464865.
Tube polishing
5
From Japan
On 2016-10-31 17:15:22
This size is saved because it is not put in the neighborhood home center.
This review is about item#9464865.
Bearing inner ring polishing when replacing shaft
5
From Japan
On 2014-07-25 13:47:45
It is the image work.
This review is about item#09464883.