Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ceiling Fluorescent Lamp Fuji Shape, FHF32x2 Hf Inverter Type
  • Ceiling Fluorescent Lamp Fuji Shape, FHF32x2 Hf Inverter Type
  • Ceiling Fluorescent Lamp Fuji Shape, FHF32x2 Hf Inverter Type

Ceiling Fluorescent Lamp Fuji Shape, FHF32x2 Hf Inverter Type FSA42001FVPH9

5.00 (2)
Item.#
09464971
Mfr.#
FSA42001FVPH9
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Iron Plate Thickness (mm)
(Body) 0.4, (reflective plate) 0.35
Power (V)
100 - 242
Weight (kg)
2.3
Length (mm)
1250
Accessories
2 light 32 form Hf fluorescent lamp
Power Factor
High power factor
Recommended Lamp
FHF32EX-N-H
Height (mm)
69
Width (mm)
200
Material
[Body] zinc steel (chrome-free) / [reflection] steel plate (highly reflective white powder coating)
Lamp Total Luminous Flux (lm)
9900
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The interior lighting broke and replaced
5
From Japan
On 2018-04-04 15:39:56
It can be used with confidence as it is a product of a leading manufacturer. Since it has about 10 years or so, if this breaks, it will be LED next.
This review is about item#33034416.
Store lighting
5
From Japan
On 2016-05-15 12:49:28
There is absolutely no problem
This review is about item#09464971.