Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ceiling Fluorescent Lamp Reflective Shade, FHF32x1 Hf Inverter Type
  • Ceiling Fluorescent Lamp Reflective Shade, FHF32x1 Hf Inverter Type
  • Ceiling Fluorescent Lamp Reflective Shade, FHF32x1 Hf Inverter Type

Ceiling Fluorescent Lamp Reflective Shade, FHF32x1 Hf Inverter Type FSA41230FVPH9

5.00 (1)
Item.#
09464987
Mfr.#
FSA41230FVPH9
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lamp Total Luminous Flux (lm)
4950
Type
1 light
Iron Plate Thickness (mm)
0.35 reflection plate 0.35 body
Power Factor
High output
Cycle(Hz)
50.60 combined use
Weight (kg)
1.8
Accessories
32 form Palook white (FHF32EXNH) 1-lamp
Recommended Lamp
FHF32EX-N-H
Power (V)
100 - 242
Material
Body: steel plate (highly reflective white powder coating) reflector: steel plate (highly reflective white powder coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Interior lighting
5
From Japan
On 2017-02-23 16:59:46
Although there was no problem with the product, I thought that I took a long time for delivery and thought that I had forgotten to order, but I have ordered one extra but in the end I do not know the method of cancellation It is getting. But the second one has not reached yet!
This review is about item#26573767.