NoteBuy more than* S$200* and get FREE SHIPPING

  • Ceiling Fluorescent Lamp Reflective Shade, FHF32x2 Hf Inverter Type
  • Ceiling Fluorescent Lamp Reflective Shade, FHF32x2 Hf Inverter Type
  • Ceiling Fluorescent Lamp Reflective Shade, FHF32x2 Hf Inverter Type

Ceiling Fluorescent Lamp Reflective Shade, FHF32x2 Hf Inverter Type FSA42219FVPH9

Item.#
09464996
Mfr.#
FSA42219FVPH9
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lamp Total Luminous Flux (lm)
9900
Recommended Lamp
FHF32EX-N-H
Power (V)
100 - 242
Type
High-power
Material
Body: steel plate (highly reflective white powder coating) reflector: steel plate (highly reflective white powder coating)
Accessories
32 form Palook white (FHF32EXNH) 2-lamp
Iron Plate Thickness (mm)
0.35 reflection plate 0.35 body
Power Factor
High output
Cycle(Hz)
50.60 combined use
Weight (kg)
2.1
Type
2 lights