Buy more than* S$200* and get FREE SHIPPING

  • Copper Hammer (round type)

Copper Hammer (round type) #1

4.29 (7)
Item.#
09465075
Mfr.#
#1
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting jig, mould work, mechanical repairs, Mounting jig, mould work, mechanical repairs
Head Width (mm)
80
Weight (g)
Head / 450
Overall Length (mm)
300
Head
450g
Description 2
Moderately hard, sticky, ease of use is excellent. Simple design, easy to shape, no surface treatment to reduce costs and lower price. Wooden handle with Sanin region's easy-to-grip, top class handle.
Body Size (phi mm)
32
Caliber (phi mm)
22
Size
#1
Width (mm)
Head / 80
Wedges
Tree wedge
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To the core sink of the crankshaft
4
From Japan
On 2017-09-22 23:43:00
It is cheap but cheap but the place you hit was rattled maybe because it is soft even if you use it as it is, but once you use it with the sharpness I used it as a tool I use when I hate when I hurt it
This review is about item#9465075.
Installing machine core
5
From Japan
On 2017-08-29 20:06:02
It looks as though it is miscellaneous, but can withstand full use. It is better to be cheaper than other things.
This review is about item#9465066.
Measurement of crank, core
5
From Japan
On 2016-11-06 15:35:17
Purchase for crank measurements, core sinks at the same time as replacing the original H type conrod. I have not used it yet, but it looks good.
This review is about item#9465066.
For mold assembly
3
From Japan
On 2016-09-30 08:51:25
I do not see the grade of copper, no pure copper that does not scratch the mold
This review is about item#9465102.
Tamper work of sheet metal press mold panel precision
3
From Japan
On 2014-06-19 13:30:16
It is light and easy to use.
This review is about item#09465066.
Mainly used for pulling push-pull bolts of milling board arbor
5
From Japan
On 2013-04-18 18:28:22
I like the hardness of the head just right, I like it.
This review is about item#09465084.
various.
5
From Japan
On 2012-05-24 10:37:47
Easy to hold, easy to use.
This review is about item#09465127.