Buy more than* S$200* and get FREE SHIPPING

  • Copper Hammer (round type)

Copper Hammer (round type) #3

4.20 (5)
Item.#
09465102
Mfr.#
#3
Package Qty.
1PC
Ship pack of
1
98.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting jig, mould work, mechanical repairs, Mounting jig, mould work, mechanical repairs
Wedges
Wood + copper wedge
Head Width (mm)
110
Weight (g)
Head /1350
Overall Length (mm)
385
Description 2
Moderately hard, sticky, ease of use is excellent. Simple design, easy to shape, no surface treatment to reduce costs and lower price. Wooden handle with Sanin region's easy-to-grip, top class handle.
Head
1350g
Body Size (phi mm)
50
Caliber (phi mm)
32
Size
#3
Width (mm)
Head/110
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Measurement of crank, core
5
From Japan
On 2016-11-06 15:35:17
Purchase for crank measurements, core sinks at the same time as replacing the original H type conrod. I have not used it yet, but it looks good.
This review is about item#9465066.
For mold assembly
3
From Japan
On 2016-09-30 08:51:25
I do not see the grade of copper, no pure copper that does not scratch the mold
This review is about item#9465102.
Tamper work of sheet metal press mold panel precision
3
From Japan
On 2014-06-19 13:30:16
It is light and easy to use.
This review is about item#09465066.
Mainly used for pulling push-pull bolts of milling board arbor
5
From Japan
On 2013-04-18 18:28:22
I like the hardness of the head just right, I like it.
This review is about item#09465084.
various.
5
From Japan
On 2012-05-24 10:37:47
Easy to hold, easy to use.
This review is about item#09465127.