Buy more than* S$200* and get FREE SHIPPING

  • Copper Hammer (square shape)

Copper Hammer (square shape) #1

5.00 (3)
Item.#
09465181
Mfr.#
#1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting jig, mould work, mechanical repairs, Mounting jig, mould work, mechanical repairs
Head
450g
Body Size (phi mm)
28
Caliber (phi mm)
28
Size
#1
Description 2
Moderately hard, sticky, ease of use is excellent. Simple design, easy to shape, no surface treatment to reduce costs and lower price. Wooden handle with Sanin region's easy-to-grip, top class handle.
Width (mm)
Head / 82
Wedges
Tree wedge
Head Width (mm)
82
Weight (g)
Head / 450
Overall Length (mm)
300
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair and maintenance etc.
5
From Japan
On 2015-06-09 18:50:42
I bought it several times. It's pretty good.
This review is about item#09465181.
I am using it with a copper hammer to hit it.
5
From Japan
On 2014-06-12 14:06:41
The handle is a tree is comfortable to use and easy to use. I feel that the shape is exactly right, we are considering that the next purchase will be smaller one more time.
This review is about item#09465181.
Used for driving BB etc.
5
From Japan
On 2014-05-29 17:06:52
It is already purchasing the third one. This is easy and it is good for me.
This review is about item#09465181.