Buy more than* S$200* and get FREE SHIPPING

  • Copper Hammer (square shape)

Copper Hammer (square shape) #8

5.00 (3)
Item.#
09465251
Mfr.#
#8
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Mounting jig, mould work, mechanical repairs
Head Width (mm)
158
Weight (g)
Head/3600
Overall Length (mm)
900
Head
3600g
Body Size (phi mm)
55
Caliber (phi mm)
55
Size
#8
Width (mm)
Head / 158
Wedges
Wood + copper wedge
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair maintenance, etc.
5
From Japan
On 2015-06-09 18:50:42
I bought several times. It is pretty good.
This review is about item#09465181.
It has been used in far from tapping in copper hammer.
5
From Japan
On 2014-06-12 14:06:41
The handle is easy to use to come to a tee that tree. Form even in just a good feeling, we have to consider that the next purchase small another round.
This review is about item#09465181.
BB implantation, such as to use
5
From Japan
On 2014-05-29 17:06:52
It is the purchase of another three Me. This about is good for me handy.
This review is about item#09465181.