Buy more than* S$200* and get FREE SHIPPING

  • Copper Hammer (square shape)

Copper Hammer (square shape) #12

5.00 (3)
Item.#
09465276
Mfr.#
#12
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Purpose
Mounting jig, mould work, mechanical repairs
Width (mm)
Head / 172
Wedges
Wood + copper wedge
Head Width (mm)
172
Weight (g)
Head/5400
Overall Length (mm)
900
Head
5400g
Body Size (phi mm)
64
Caliber (phi mm)
64
Size
#12
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair maintenance, etc.
5
From Japan
On 2015-06-09 18:50:42
I bought several times. It is pretty good.
This review is about item#09465181.
It has been used in far from tapping in copper hammer.
5
From Japan
On 2014-06-12 14:06:41
The handle is easy to use to come to a tee that tree. Form even in just a good feeling, we have to consider that the next purchase small another round.
This review is about item#09465181.
BB implantation, such as to use
5
From Japan
On 2014-05-29 17:06:52
It is the purchase of another three Me. This about is good for me handy.
This review is about item#09465181.