Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #1/2

Item.#
09465303
Mfr.#
#1/2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Head Shape
Round
Size
#1/2
Width (mm)
Head / 72
Wedges
Wood wedge
Head Width (mm)
72
Weight (g)
Head/225
Overall Length (mm)
275
Head
225g
Body Size (phi mm)
22
Caution
#20 Is the squarer shape.