Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #1

Item.#
09465312
Mfr.#
#1
Package Qty.
1PC
Ship pack of
1
40.60 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
#20 Is the squarer shape.
Head
450g
Body Size (phi mm)
27
Weight (g)
Head/450
Overall Length (mm)
275
Head Shape
Round
Wedges
Wood wedge
Head Width (mm)
84
Size
#1
Width (mm)
Head / 84