Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #1-1/2

Item.#
09465321
Mfr.#
#1-1/2
Package Qty.
1PC
Ship pack of
1
50.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Shape
Round
Head Width (mm)
85
Size
#1-1/2
Width (mm)
Head / 85
Head
675g
Caution
#20 Is the squarer shape., #20 Is the squarer shape.
Body Size (phi mm)
34
Weight (g)
Head/675
Overall Length (mm)
300
Caliber (phi mm)
24
Wedges
Tree wedge