Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #2

Item.#
09465337
Mfr.#
#2
Package Qty.
1PC
Ship pack of
1
64.80 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Head Shape
Round
Size
#2
Width (mm)
Head / 88
Head
900g
Body Size (phi mm)
38
Caution
#20 Is the squarer shape., #20 Is the squarer shape.
Weight (g)
Head/900
Overall Length (mm)
330
Caliber (phi mm)
25
Wedges
Wood wedge
Head Width (mm)
88