Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #3

Item.#
09465346
Mfr.#
#3
Package Qty.
1PC
Ship pack of
1
85.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Shape
Round
Head Width (mm)
100
Size
#3
Width (mm)
Head / 100
Head
1350g
Caution
#20 Is the squarer shape., #20 Is the squarer shape.
Body Size (phi mm)
42
Weight (g)
Head/1350
Overall Length (mm)
360
Caliber (phi mm)
28
Wedges
Wood + copper wedge