Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #4

Item.#
09465355
Mfr.#
#4
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Caution
#20 Is the squarer shape.
Width (mm)
Head / 110
Head
1800g
Body Size (phi mm)
50
Weight (g)
Head/1800
Overall Length (mm)
385
Head Shape
Round
Caliber (phi mm)
32
Wedges
Wood + copper wedge
Head Width (mm)
110
Size
#4