Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #5

Item.#
09465364
Mfr.#
#5
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Caution
#20 Is the squarer shape.
Wedges
Wood + copper wedge
Head Width (mm)
120
Size
#5
Width (mm)
Head / 120
Head
2250g
Head Shape
Round
Body Size (phi mm)
54
Weight (g)
Head/2250
Overall Length (mm)
450
Caliber (phi mm)
34