Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #6

Item.#
09465373
Mfr.#
#6
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Head Shape
Round
Head Width (mm)
130
Size
#6
Width (mm)
Head / 130
Head
2700g
Caution
#20 Is the squarer shape., #20 Is the squarer shape.
Body Size (phi mm)
58
Weight (g)
Head/2700
Overall Length (mm)
450
Caliber (phi mm)
40
Wedges
Wood + copper wedge