Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #8

Item.#
09465382
Mfr.#
#8
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Shape
Round
Width (mm)
Head / 120
Head
3600g
Body Size (phi mm)
60
Weight (g)
Head/3600
Caution
#20 Is the squarer shape., #20 Is the squarer shape.
Overall Length (mm)
450
Caliber (phi mm)
50
Wedges
Wood + copper wedge
Head Width (mm)
120
Size
#8