Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #10

Item.#
09465391
Mfr.#
#10
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Caution
#20 Is the squarer shape.
Weight (g)
Head/4500
Overall Length (mm)
900
Caliber (phi mm)
60
Wedges
Wood + copper wedge
Head Width (mm)
140
Head Shape
Round
Size
#10
Width (mm)
Head / 140
Head
4500g
Body Size (phi mm)
65