Buy more than* S$200* and get FREE SHIPPING

  • Lead hammer

Lead hammer #15

Item.#
09465407
Mfr.#
#15
Package Qty.
1PC
Ship pack of
1
439.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Head Shape
Round
Head Width (mm)
156
Size
#15
Width (mm)
Head / 156
Head
6750g
Caution
#20 Is the squarer shape., #20 Is the squarer shape.
Body Size (phi mm)
80
Weight (g)
Head/6750
Overall Length (mm)
900
Caliber (phi mm)
70
Wedges
Pickaxes, no wedge