Buy more than* S$200* and get FREE SHIPPING

  • Small-Sized Binder Shime Shime 45 Toolkit
  • Small-Sized Binder Shime Shime 45 Toolkit
  • Small-Sized Binder Shime Shime 45 Toolkit

Small-Sized Binder Shime Shime 45 Toolkit NT45CSB-15N

4.70 (10)
Item.#
09465635
Mfr.#
NT45CSB-15N
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Breaking Strength (kg)
10
Color (Body)
Black
Material (belt)
66 Nylon
Purpose
In binding of electric work and wiring. In binding and fixing of hose and air pipes. For fixing of signs and display panels, etc. For banding and fixing of machine equipments wiring.
Belt Width (mm)
4.5
Material (clips)
Polyacetal
Set Contents
Body x 1 belts 15 m (white) x 1 this clip (white) x 100
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Bundle and bind document album etc for garbage discarding
4
From Japan
On 2017-04-01 14:47:28
I pull the white tape (string?) Backwards to tighten up but I want to tighten strongly but my hand hurts.
This review is about item#333707.
Light weight baggage
5
From Japan
On 2017-03-04 02:06:10
Easiness is good, is not it? I think that it is perfect for small luggage.
This review is about item#00333707.
Wiring work
5
From Japan
On 2015-06-19 16:43:24
It is convenient.
This review is about item#00333707.
packing
5
From Japan
On 2015-06-12 10:57:55
It was a product as expected.
This review is about item#00333707.
Bundling of electric wires · fixing of light shielding sheet
4
From Japan
On 2015-06-06 18:43:42
It can be used with an arbitrary length, and it is very good not to get trash garbage. However, there are things that the band can not be pulled out smoothly due to the adjustment of the nail of the clip. In such a case, insert a thin rod like object at the end of the clip and spread it a bit to make it move smoothly.
This review is about item#00333707.
Mainly wiring cohesion
5
From Japan
On 2015-05-21 17:05:55
You do not have to trash when binding
This review is about item#00333707.
To fix the goal net of soccer to the goal post, bar
5
From Japan
On 2013-08-26 22:34:46
It is not always easy to fix the goal nets to the goal posts, bars, but until now they were regularly fixed with taping tapes, but they were quickly torn and in trouble. I believe that by using this binding machine it can be fixed for a longer period than before.
This review is about item#09465635.
Tie the wiring and put it together
5
From Japan
On 2011-07-13 13:45:42
It is easy to use. I used to use it before, but the neck was weak and it broke a lot. It has been improved and it is getting very good.
This review is about item#09465635.
I use it to close the mouth to put items.
4
From Japan
On 2010-11-24 10:14:46
The part of the cutter is fragile.
This review is about item#09465635.
I use it when installing electrical equipment of a car.
5
From Japan
On 2010-03-27 09:39:16
Because it can be used with free length, you do not need to stock tie wraps of various lengths, you can easily fix it on a thick pipe, even without a tool you can use even bands and clips alone, the clip is a little smaller And it is a very useful tool.
This review is about item#09465635.