Buy more than* S$200* and get FREE SHIPPING

  • Tube Clamp

Tube Clamp MH10-16

4.07 (227)
Item.#
09465741
Mfr.#
MH10-16
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt 2 Sides Width (mm)
7
Destructive Torque (Nm)
4-4.6
Use Range External Diameter (phi mm)
10-16
Bolt Length (+/-1)(mm)
20
Band Thickness (mm)
0.6
Material
Band, housing part / SUS430 Bolt/steel (chromate plating)
Band Width (mm)
9