Buy more than* S$200* and get FREE SHIPPING

  • Tube Clamp

Tube Clamp MH20-32

4.07 (227)
Item.#
09465766
Mfr.#
MH20-32
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt 2 Sides Width (mm)
7
Destructive Torque (Nm)
4-4.6
Bolt Length (+/-1)(mm)
27.5
Band Width (mm)
9
Band Thickness (mm)
0.6
Material
Band, housing part / SUS430 Bolt/steel (chromate plating)
Use Range External Diameter (phi mm)
20-32
Customer Reviews
5 star 133
4 star 29
3 star 34
2 star 11
1 star 20
Review Rating: 4.07
227 Customer Reviews
The reviews are automatic translation.
The auxiliary tanks of the compressor
5
From Japan
On 2018-01-04 16:35:05
It can be used unchangedly with other companies' products, price is cheap, 15% off more profitable.
This review is about item#9465757.
Cheap and bastard
2
From Japan
On 2017-12-08 13:32:38
Once removed, reuse is difficult. I can not dig into it. Next time I will buy another brand.
This review is about item#9465741.
Kerosene hose
5
From Japan
On 2017-11-19 16:45:19
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9465741.
Oxygen hose clamp
5
From Japan
On 2017-11-01 14:31:51
Price is cheap and quality is not bad. Reuse does not seem to have any problem.
This review is about item#9465741.
Air hose tightening
3
From Japan
On 2017-10-23 08:58:08
It is usual as a hose clamp. Especially not good or bad.
This review is about item#09465741.
Washing
1
From Japan
On 2017-10-22 21:14:23
I used it to fasten the hose to the faucet, but if you attach the nozzle to the hose tip, water will be spilled out from the screw part by losing the water pressure. There was no such thing with other companies' products so far, and I did not think that it could not be used so much.
This review is about item#9465757.
When installing PVC drain pipe
3
From Japan
On 2017-10-19 15:11:55
In order to prevent leakage from the self-adhesive tape wrapped around the PVC pipe UV75 for draining toilet water, it was tightened with a hose clamp as reinforcement. I installed it concerning the prevention of water leakage to the indoor floor board of the second floor toilet sewage. We were able to eliminate mental leakage concerns by preventing triple leakage of PVC pipe ① adhesive + ② self - bonding tape + ③ hose clamp.
This review is about item#09465802.
Automobile Maintenance
5
From Japan
On 2017-10-06 18:34:21
I used it to fix hoses but it stops steadily. Since I can use it in various places, I bought it a little at once but I think that the thing itself is also good as it is in a thick plastic bag one by one.
This review is about item#9465766.
Tightening of air hose and chuck
1
From Japan
On 2017-10-01 12:36:50
The band was not flexible and could not tighten the 10 mm hose.
This review is about item#9465741.
Air hose tightening
5
From Japan
On 2017-09-30 12:42:30
You can use it without any problem. The unit price is also affordable and easy to understand.
This review is about item#9465766.