Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube Clamp

Tube Clamp MH40-60

4.10 (240)
Item.#
09465784
Mfr.#
MH40-60
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Bolt 2 Sides Width (mm)
7
Destructive Torque (Nm)
4-4.6
Band Width (mm)
9
Use Range External Diameter (phi mm)
40-60
Band Thickness (mm)
0.6
Material
Band, housing part / SUS430 Bolt/steel (chromate plating)
Bolt Length (+/-1)(mm)
27.5
Customer Reviews
5 star 144
4 star 30
3 star 34
2 star 11
1 star 21
Review Rating: 4.10
240 Customer Reviews
The reviews are automatic translation.
Fixation work
5
From Japan
On 2018-06-11 14:46:56
Especially, it can be used without problems. It's easy to use with uniform size.
This review is about item#9465775.
Air hose fixation
5
From Japan
On 2018-06-10 20:59:00
Since the hose of the air tool (ruther) was used for clamps, it was disassembled and cracked due to deterioration, it was used without problems.
This review is about item#9465741.
I purchased it for replacement work due to parts breakage
4
From Japan
On 2018-05-29 15:13:37
As it is a consumable item, it is multitude of flexibility to reach you when you want to replace it. It saves my effort such as inventory management and I am very saved
This review is about item#9465757.
I use it to connect a vinyl hose of water supply.
5
From Japan
On 2018-05-23 19:15:11
There is no tightening, it is easy to tighten, the same thing is not in Cains home, I think that only hand tightening, good thing.
This review is about item#9465757.
For air hose
5
From Japan
On 2018-05-23 09:39:07
It was a repeat as I could purchase it before and used it without problems.
This review is about item#09465757.
Connection of water pump and hose
5
From Japan
On 2018-05-20 23:47:43
It is perfect for connecting a 15 mm hose. I thought it would be broken if I tried too much, but there is no problem.
This review is about item#9465757.
Tightening the hose
5
From Japan
On 2018-05-12 19:37:48
It is properly tightened, there is no liquid leakage. When using in large quantities, it is saved because the price is cheap. Would not it be okay to pack the packages when ordering multiple items?
This review is about item#9465741.
Garden tree cleaning machine
5
From Japan
On 2018-05-08 17:42:04
Actually I ordered the wrong dimensions. Thinking of the indication of the diameter as a circumference display multiplied 3.14 by the calculator. I will hang it beside the PC for a long time to make it a commandment to myself.
This review is about item#9465836.
Tightening of circulating pipe joint of solar hot water panels
5
From Japan
On 2018-05-07 07:18:59
I feel easy to work with narrow belts and it seems like gaps are difficult to get out because there is a fit Where you want a hex head of at least 8 mm
This review is about item#09465775.
Used for machine maintenance
5
From Japan
On 2018-05-02 09:34:35
It is not a heavy use but it is used as a hose band which does not apply pressure, but it is enough to make it necessary for now.
This review is about item#9465766.