Buy more than* S$200* and get FREE SHIPPING

  • Tube Clamp

Tube Clamp MH60-80

4.06 (228)
Package Qty.
Ship pack of
2.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Bolt 2 Sides Width (mm)
Destructive Torque (Nm)
Bolt Length (+/-1)(mm)
Band Width (mm)
Band Thickness (mm)
Band, housing part / SUS430 Bolt/steel (chromate plating)
Use Range External Diameter (phi mm)
Customer Reviews
5 star 133
4 star 29
3 star 34
2 star 11
1 star 21
Review Rating: 4.06
228 Customer Reviews
The reviews are automatic translation.
As a hose clip
From Japan
On 2018-02-21 21:13:38
I tried to close a hose with an outer diameter of 13 mm but it was deformed and it did not close. It was molded with pliers, but this time the threaded part got pulled out and it could not be used. The product itself is defective. It was not a product that can be used at all.
This review is about item#9465741.
The auxiliary tanks of the compressor
From Japan
On 2018-01-04 16:35:05
It can be used unchangedly with other companies' products, price is cheap, 15% off more profitable.
This review is about item#9465757.
Cheap and bastard
From Japan
On 2017-12-08 13:32:38
Once removed, reuse is difficult. I can not dig into it. Next time I will buy another brand.
This review is about item#9465741.
Kerosene hose
From Japan
On 2017-11-19 16:45:19
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9465741.
Oxygen hose clamp
From Japan
On 2017-11-01 14:31:51
Price is cheap and quality is not bad. Reuse does not seem to have any problem.
This review is about item#9465741.
Air hose tightening
From Japan
On 2017-10-23 08:58:08
It is usual as a hose clamp. Especially not good or bad.
This review is about item#09465741.
From Japan
On 2017-10-22 21:14:23
I used it to fasten the hose to the faucet, but if you attach the nozzle to the hose tip, water will be spilled out from the screw part by losing the water pressure. There was no such thing with other companies' products so far, and I did not think that it could not be used so much.
This review is about item#9465757.
When installing PVC drain pipe
From Japan
On 2017-10-19 15:11:55
In order to prevent leakage from the self-adhesive tape wrapped around the PVC pipe UV75 for draining toilet water, it was tightened with a hose clamp as reinforcement. I installed it concerning the prevention of water leakage to the indoor floor board of the second floor toilet sewage. We were able to eliminate mental leakage concerns by preventing triple leakage of PVC pipe ① adhesive + ② self - bonding tape + ③ hose clamp.
This review is about item#09465802.
Automobile Maintenance
From Japan
On 2017-10-06 18:34:21
I used it to fix hoses but it stops steadily. Since I can use it in various places, I bought it a little at once but I think that the thing itself is also good as it is in a thick plastic bag one by one.
This review is about item#9465766.
Tightening of air hose and chuck
From Japan
On 2017-10-01 12:36:50
The band was not flexible and could not tighten the 10 mm hose.
This review is about item#9465741.