Buy more than* S$200* and get FREE SHIPPING

  • Tube Clamp

Tube Clamp MH130-150

4.14 (209)
Item.#
09465836
Mfr.#
MH130-150
Package Qty.
1PC
Ship pack of
1
3.63 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Bolt 2 Sides Width (mm)
7
Destructive Torque (Nm)
4-4.6
Band Width (mm)
12
Use Range External Diameter (phi mm)
130-150
Band Thickness (mm)
0.6
Material
Band, housing part / SUS430 Bolt/steel (chromate plating)
Bolt Length (+/-1)(mm)
30.5
Customer Reviews
5 star 127
4 star 26
3 star 31
2 star 9
1 star 16
Review Rating: 4.14
209 Customer Reviews
The reviews are automatic translation.
Hose clamp
5
From Japan
On 2017-07-29 15:09:46
I wanted only two, so it was better to buy one at a time.
This review is about item#9465741.
BMW's fuel filter hose fixed
4
From Japan
On 2017-07-27 16:19:51
It was able to be firmly settled. In the state of shipment a little opening is stiff, it will be smooth if you narrow it a little. I could fix it tightly.
This review is about item#9465741.
Used for tightening the LLC band
5
From Japan
On 2017-07-27 08:38:42
Although I do not know the durability, no problem arises at all with regard to use. I think CP is expensive.
This review is about item#09465741.
Extension of water spray hose
5
From Japan
On 2017-07-12 19:21:49
It is convenient because it can be removed and reused. I use it when extending the water spray hose.
This review is about item#9465757.
During cleaning work
1
From Japan
On 2017-07-10 11:09:27
It was very durable, and the metal fittings were deformed in the second use, and it stopped tightening.
This review is about item#9465757.
I used it as a radiator hose band of a motorcycle (imported car).
5
From Japan
On 2017-07-03 15:24:27
The price is cheap, but there was not any problem in terms of quality. I would like to continue using it in the future.
This review is about item#9465766.
Tightening of radiator hose
5
From Japan
On 2017-07-01 03:07:41
I am using it without problems. There are various kinds of goods, but they are usable without any problems.
This review is about item#09465766.
Gardening
3
From Japan
On 2017-06-28 16:18:02
It is excellent in COSPA. I have been using it for a long time but there is no problem.
This review is about item#9465741.
Tightening of the field watering hose
4
From Japan
On 2017-06-23 22:10:33
I used a butterfly screw type until now but you can tighten the pliers with your hands It was troublesome to use. This type can be snapped on and easily tightened.
This review is about item#9465757.
Tightening the hose
4
From Japan
On 2017-06-07 14:42:42
I do not care about anything, so it's good that they are good.
This review is about item#9465757.